This item is Discontinued.

Jonard Tools Neodymium Magnet, 57/67 in., 5 lb., PK25 MF-5/25

Neodymium Magnet, 57/67 in., 5 lb., PK25 (Discontinued)

  • Mfr # MF-5/25
  • Zoro # G0097496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF-5/25
Zoro #
G0097496
UPC #
811490016842
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Length
57/67 in
Overall Width
3/4 in
Diameter
3/4 in

Details

Magnet Style
Neodymium Magnet
Material
Rare Earth Magnet
Max. Pull
5 lb
Item
Neodymium Magnet
Includes
Loop to Hold Cables

Description

Neodymium Magnet, Material Rare Earth Magnet, Max. Pull 5 lb, Thickness 0.75 in, Overall Length 57/67 in, Overall Width 3/4 in, Diameter 3/4 in, Includes Loop to Hold Cables, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.