This item is Discontinued.

Jonard Tools Nut Driver, 1/2 in., Hollow, 3 in. ND-63012

Nut Driver, 1/2 in., Hollow, 3 in. (Discontinued)

  • Mfr # ND-63012
  • Zoro # G4610961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND-63012
Zoro #
G4610961
UPC #
811490012059
Country of Origin
China

Dimensions

Nut Driver Overall Length
7"
Nut Driver Shank Length
3"
Nut Driver Hex Size
1/2"
Hex Size
1/2"

Details

SAE or Metric
SAE
Insulated
No
ESD Safe
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Color
Yellow with Black Grip
Nut Holding
No
Insulated / Uninsulated
Uninsulated
Magnetic/Nonmagnetic
Nonmagnetic
Item
Nut Driver
Nonsparking
No
Nut Driver Handle Material
Multi-Component
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Design
Cushion Grip
Shank Material
Steel
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.