This item is Discontinued.

Jonard Tools Nut Driver, 3/16 in.Hollow, , 3 in. ND-630316

Nut Driver, 3/16 in.Hollow, , 3 in. (Discontinued)

  • Mfr # ND-630316
  • Zoro # G4590476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND-630316
Zoro #
G4590476
UPC #
811490012073
Country of Origin
China

Dimensions

Nut Driver Hex Size
3/16"
Nut Driver Shank Length
3"
Nut Driver Overall Length
7"
Hex Size
3/16"

Details

SAE or Metric
SAE
Nut Driver Shank Material
Alloy Steel
Insulated
No
Nut Driver Handle Color
Yellow with Black Grip
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Item
Nut Driver
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Material
Multi-Component
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
Shank Material
Steel
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.