Optical Power Meter
Mfr # FPM-50S
Zoro # G616246042
product price: $278.99
/eaSold in multiples of 50 for $13,949.50
Free Shipping & Returns
Key Features
Connector Type
FC-APC, FC-PC, FC-UPC, LC-PC, LC-UPC
Product Type
Fiber Optic Power Meter
Battery Size
AAA
Includes Batteries
Yes
Backlit Digital Display
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FPM-50S
Zoro #
G616246042
UPC #
810053359785
Country of Origin
China
Dimensions
Battery Size
AAA
Maximum Wavelength Measurement
1,650 nm
Minimum Wavelength Measurement
850 nm
Details
Connector Type
FC-APC, FC-PC, FC-UPC, LC-PC, LC-UPC
Product Type
Fiber Optic Power Meter
Includes Batteries
Yes
Backlit Digital Display
Yes
Display Type
Digital
Item
Mini Optical Power Meter
Includes
(2) AAA Batteries
Auto Power Off
Yes
Features
0.01 dB Resolution, 10 Present Calibrated Wavelengths, Built-In 2 mW Visual Fault Locator (VFL), Built-In Remote for Testing RJ45 Cables, InGaAs Detector Type, Minimum 120 hr Operating Time
Testing Functions
Optical Power Measuring
Adapters Included
FC Adapter, LC
Display Screen Type
LCD with Backlight
Maximum Power Measurement
26 dBm
Number of Batteries Required
2
Fiber Mode Measured
Multi-Mode, Single-Mode
Description
Mini Optical Power Meter, Connector Type FC-APC, FC-PC, FC-UPC, LC-PC, LC-UPC, Adapters Included FC Adapter, LC, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Fiber Optic Power Meter, Testing Functions Optical Power Measuring, Auto Power Off Yes, Backlit Digital Display Yes, Battery Size AAA, Display Screen Type LCD with Backlight, Display Type Digital
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.