Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OTDR

  • Mfr # OTDR-1000

  • Zoro # G109984703


product price: $1,669.95
/ea
Sold in multiples of 5 for $8,349.75
Free Shipping & Returns

Key Features

Features
600 MB Internal Storage with MicroSD/TF Card Slot for Additional Memory, Can be Charged or Connected to a Computer for Data Transfer Via Included Micro-USB Cable, Rubberized Hard Plastic Case is Shock-Proof and Drop-Proof for Maximum Durability
Includes
Alcohol Wipes, Carrying Case, Downloadable Software, Fiber Optic Cables, Plug Adapters, Power Cord
Connector Type
FC, LC (PC/UPC), SC
Minimum Operating Temperature
-10 Degrees C
Number of Batteries Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTDR-1000
Zoro #
G109984703
UPC #
810053350669
Country of Origin
China

Dimensions

Minimum Wavelength Measurement
1,310 nm
Maximum Wavelength Measurement
1,550 nm
Battery Size
3.7V

Details

Item
OTDR
Features
600 MB Internal Storage with MicroSD/TF Card Slot for Additional Memory, Can be Charged or Connected to a Computer for Data Transfer Via Included Micro-USB Cable, Rubberized Hard Plastic Case is Shock-Proof and Drop-Proof for Maximum Durability
Includes
Alcohol Wipes, Carrying Case, Downloadable Software, Fiber Optic Cables, Plug Adapters, Power Cord
Connector Type
FC, LC (PC/UPC), SC
Minimum Operating Temperature
-10 Degrees C
Number of Batteries Required
1
Dustproof
Yes
Includes Software
Yes
Maximum Operating Temperature
50 Degrees C
Fiber Mode Measured
Single-Mode
Includes Batteries
Yes
Minimum Power Measurement
-50 dBm
Adapters Included
FC, LC (PC/UPC) OTDR, SC
Maximum Operating Humidity
95 %
Maximum Power Measurement
26 dBm
Testing Functions
Optical Power Loss, Cable Length Display
Battery Chemistry
Lithium Ion
Display Screen Type
LCD
Product Type
Optical Time Domain Reflectometer
Display Type
Digital

Description

OTDR, Connector Type FC, LC (PC/UPC), SC, Adapters Included FC, LC (PC/UPC) OTDR, SC, Fiber Mode Measured Single-Mode, Product Type Optical Time Domain Reflectometer, Testing Functions Optical Power Loss, Cable Length Display, Battery Chemistry Lithium Ion, Battery Size 3.7V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.