Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passive Optical Network Power Meter for BPON/EPON/GPON, APC

  • Mfr # PON-55

  • Zoro # G700899208


product price: $472.95
/ea
Free Shipping & Returns

Key Features

Measurement Range
-35 dBm~+10 dBm @ 1310/1490 nm, -35dBm~+10dBm @ 1550 nm
Height
2.95 Inch
Width
5.12 Inch
Length
9.84 Inch
Detector Type
InGaAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PON-55
Zoro #
G700899208
UPC #
810053350348
Country of Origin
China

Dimensions

Height
2.95 Inch
Width
5.12 Inch
Length
9.84 Inch
Wavelengths
1310 nm, 1490 nm, 1550 nm

Details

Measurement Range
-35 dBm~+10 dBm @ 1310/1490 nm, -35dBm~+10dBm @ 1550 nm
Detector Type
InGaAs
Linearity (dB)
±0.1 dB
Operation Temperature
-10„ƒï½ž60„ƒ
Max Output Power
15 dBm @ 1310/1490/1550 nm
Batteries
(3) 1.5V AA
Network Types
BPON/EPON/GPON
Battery life
90 Hours
Connatural Uncertainty (dB)
±0.5 dB
Connector Types
FC/SC (APC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.