Passive Optical Network Power Meter
- Mfr # PON-50
- Zoro # G2236504
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Connector Type
FC, SC
Includes Batteries
Yes
Minimum Wavelength Measurement
1,310 nm
IP Rating
IP40
Testing Functions
Optical Power Loss, Optical Power Measuring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PON-50
- Zoro #
- G2236504
- UPC #
- 811490016095
- Country of Origin
- China
- Connector Type
- FC, SC
- Includes Batteries
- Yes
- IP Rating
- IP40
- Testing Functions
- Optical Power Loss, Optical Power Measuring
- CAT Safety Rating
- CAT I
- Auto Power Off
- Yes
- Maximum Power Measurement
- 10 dBm
- Item
- Optical Power Meter
- Adapters Included
- FC, SC
- Battery Chemistry
- Alkaline
- Includes
- Carrying Case, FC Adapter, SC Adapter
- Fiber Mode Measured
- Multi-Mode, Single-Mode
- Includes Software
- Yes
- Number of Batteries Required
- 3
- Calibration Certificate
- Available Separately
- Product Type
- Optical Network Power Meter
- Maximum Operating Temperature
- 140 Degrees F
- Fault Location Pulse Duration
- 1 min
- Minimum Operating Temperature
- 14 Degrees F
- Display Screen Type
- LED
- Minimum Power Measurement
- -35 dBm
- Alert Type
- Light
- Features
- Shatter-Resistant Sleeve
Dimensions
- Minimum Wavelength Measurement
- 1,310 nm
- Battery Size
- AA
- Maximum Wavelength Measurement
- 1,550 nm
- Fits Chest Size
- Shatter-Resistant Sleeve
Description
Optical Power Meter, Calibration Certificate Available Separately, Connector Type FC, SC, Adapters Included FC, SC, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Optical Network Power Meter, Testing Functions Optical Power Loss, Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LED, Features Shatter-Resistant Sleeve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.