Zoro Homepage

Probe Pick, Tapered/L-Shaped, PK10

  • Mfr # JIC-22035/10

  • Zoro # G0845722


product price: $25.95
/pk 10, $2.59/ea

Key Features

Number of Pieces
10
SAE or Metric
SAE
Features
Insulated
Handle Dia. (In.)
5/16 in
Finish
Smooth Knurled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-22035/10
Zoro #
G0845722
UPC #
811490014855
Country of Origin
China

Dimensions

Handle Dia. (In.)
5/16 in
Overall Length (In.)
7 in
Overall Length
6 in

Details

Item
Probe Pick Set
Number of Pieces
10
SAE or Metric
SAE
Features
Insulated
Finish
Smooth Knurled Plastic
Handle
Solid/Knurled
Handle Material
Plastic
Head
L Shaped
Tip Material
Nylon
Magnet End
No
Point Type
1 End Tapered/1 End L-Shaped
Threaded Points
No
Replaceable Tip
No
Sub-Category
Probe Pick Spudger
Material
Nylon
Handle Style
Knurled
Tip Style
Hook

Description

This Jonard Tools JIC-22035/10 Probe Pick, Tapered/L-Shaped, PK10 is the perfect tool for removing stubborn fasteners. Made of smooth knurled plastic, this probe pick has a head that is L shaped. The overall length of the tool is 7" and it has an overall length of 7 in. The 1 end tapered and 1 end L shaped probe pick has a 5/16" handle diameter. This Jonard Tools Probe Pick will help you to easily remove any stubborn fastener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.