This item is Discontinued.

Jonard Tools Replacement Blade Set CC-4

Replacement Blade Set (Discontinued)

  • Mfr # CC-4
  • Zoro # G9191080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-4
Zoro #
G9191080
UPC #
811490017511
Country of Origin
China

Dimensions

Overall Length
7/8 in

Details

Item
Replacement Blade Set
Insulated
No
Tether Capable
Not Tether Capable
Includes
(2) Straight Edged Cleaning Blades, (2) V-Notched
Adjustable
No
Tether Style
Not Tether Capable
Blade Material
Polycarbonate
Blade Style
V-Notch
For Wire/Cable Type
Coax Cable
Part Type
Stripper Replacement Blade Set
For Use With
COAX Center Conductor Cleaner
Compatible with Manufacturer Model Number
CC-120
Number of Blades
4
Features
Blades Replaced by Removing and Retightening 4 Easy Access Screws
Compatible Grainger Part Number
54DV84
For Use with Mfr. Model Number
CC-120
For Use With Mfr. Model Number
CC-120

Description

Replacement Blade Set, Part Type Stripper Replacement Blade Set, For Use With COAX Center Conductor Cleaner, Compatible with Grainger Part Number 54DV84, Compatible with Manufacturer Model Number CC-120, Blade Material Polycarbonate, Number of Blades 4, Blade Style V-Notch, Features Blades Replaced by Removing and Retightening 4 Easy Access Screws, For Wire/Cable Type Coax Cable, Includes (2) Straight Edged Cleaning Blades, (2) V-Notched, Overall Length 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.