Replacement Blades
Mfr # RST-RB25
Zoro # G9191747
product price: $53.49
/eaKey Features
For Use With
RST-8514 Riser Slitting Tool, WST-225 Window Shaving Tool
Application
Provides Access to Round FTTH F-Series Cables
Features
RST-8514 Riser Slitting Tool and the WST-225 Window Shaving Tool, the Blades are Made of SK5 Steel for High Durability and Long Life
Includes
(25) Replacement Blades
Product Type
Replacement Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST-RB25
Zoro #
G9191747
UPC #
811490017535
Country of Origin
China
Dimensions
Tool Length
0.625 in
Maximum Cable Diameter
0.35 in
Tool Height
0.375 in
Height
1.05 Inch
Length
1.15 Inch
Width
4.25 Inch
Details
Item
Replacement Blades
For Use With
RST-8514 Riser Slitting Tool, WST-225 Window Shaving Tool
Application
Provides Access to Round FTTH F-Series Cables
Features
RST-8514 Riser Slitting Tool and the WST-225 Window Shaving Tool, the Blades are Made of SK5 Steel for High Durability and Long Life
Includes
(25) Replacement Blades
Product Type
Replacement Blade
Compatible Replacement Blades
RST-8514
Cutting Application
Slitting
Cable Type
FTTH Riser
Cut Type
Slit
Description
Replacement Blade, Compatible Replacement Blades RST-8514, Application Provides Access to Round FTTH F-Series Cables, Maximum Cable Diameter 0.35 in, Cutting Application Slitting, Features RST-8514 Riser Slitting Tool and the WST-225 Window Shaving Tool, the Blades are Made of SK5 Steel for High Durability and Long Life, For Use With RST-8514 Riser Slitting Tool, WST-225 Window Shaving Tool, Includes (25) Replacement Blades, Product Type Replacement Blade, Tool Height 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.