This item is Discontinued.

Jonard Tools Screwdriver 1/4" Round SDC-144

Screwdriver 1/4" Round (Discontinued)

  • Mfr # SDC-144
  • Zoro # G5056256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDC-144
Zoro #
G5056256
UPC #
811490015005
Country of Origin
China

Dimensions

Tip Size
1/4"
Shank Length
4"
Overall Length
8-5/16"

Details

Item
Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Rubber
Handle Design
Ergonomic
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Tip Style
Keystone Slotted
Finish
Polished
Nonsparking
No
Insulated
No
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 8 5/16 in, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.