Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDSP-2
Zoro #
G5164546
UPC #
811490015302
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
1-1/2"
Overall Length
3-1/2"
Details
Item
Screwdriver
Tip Style Group
Crosspoint
Screwdriver Tip Style
Phillips
Handle Material
Rubber
Handle Design
Ergonomic
Finish
Polished
Shank Shape
Round
Tip Style
Phillips
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Nonsparking
No
Shank Material
Steel
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 3 1/2 in, ESD Safe No, Insulated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.