Shop JONARD TOOLS
See all product information
Create Account
Shaving Tool
- Mfr # MS-600
- Zoro # G022823844
product price:Â
$
76.95
/ea
Key Features
Application
Stripping, Slitting and Ringing Tools
Maximum Cable Diameter
3.3 mm
Features
Compatible Replacement Blades
MS-600RB
Tool Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-600
- Zoro #
- G022823844
- UPC #
- 810053352144
- Country of Origin
- Taiwan, Province of China
- Application
- Stripping, Slitting and Ringing Tools
- Features
- Item
- Shaving Tool
- Compatible Replacement Blades
- MS-600RB
- Blade Life
- 5,000 Shaves
- For Use With
- Indoor/Outdoor FREEDM(R) and LSZH(R) Loose Tube Cables, PPC Semiflex 3 mm Cable and Other Similar Style Cables, Microduct MiniXtend(R) HD and MiniXtend(R) Cable with Binderless FastAccess(R) Technology, OFS EZ-Bend(R) 3 mm Cable and also Works with Corning's Outdoor ALTOS(R) Loose Tube
- Cutting Application
- Ringing, Slitting
- Compatible Product Type
- Indoor/Outdoor FREEDM(R) and LSZH(R) Loose Tube Cables, PPC Semiflex 3 mm Cable and Other Similar Style Cables, Microduct MiniXtend(R) HD and MiniXtend(R) Cable with Binderless FastAccess(R) Technology, OFS EZ-Bend(R) 3 mm Cable and also Works with Corning's Outdoor ALTOS(R) Loose Tube
Dimensions
- Maximum Cable Diameter
- 3.3 mm
- Tool Length
- 2.2 in
- Minimum Cable Diameter
- 1 mm
- Tool Width
- 1.5 in
- Tool Height
- 0.83 in
- Fits Chest Size
Description
The JONARD TOOLS MS-600 Shaving Tool is a hand tool used to shave material from cable or wire during preparation work. It is used in wire stripping and crimping applications where controlled material removal is needed before termination or related tasks.
Key Features:
- Product Type: Shaving tool
- Brand: JONARD TOOLS
- Model: MS-600
- Category: Wire strippers & crimpers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.