Shop JONARD TOOLS
See all product information
Create Account
Slitting Tool
- Mfr # RCS-50
- Zoro # G522823917
product price:Â
$
521.95
/ea
Free Shipping & Returns
Key Features
Compatible Replacement Blades
RCS-50RB
Includes
Aluminum Hardware
Minimum Cable Diameter
1.5 in
Cutting Application
Slitting
Features
Easy Adjustable Blade Depth Adjusts from 1/8 to 3/8 in (3.18 to 9.53 mm) to Handle Thick-Jacketed Cables and Ducts, Fixed Jaws and Ratcheting Feature Make it Easy to Grip and Slit Heavy-Duty Cable Jackets, Including Jackets Made of HDPE (High Density Polyethylene)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCS-50
- Zoro #
- G522823917
- UPC #
- 810053350027
- Country of Origin
- Taiwan, Province of China
- Compatible Replacement Blades
- RCS-50RB
- Includes
- Aluminum Hardware
- Cutting Application
- Slitting
- Features
- Easy Adjustable Blade Depth Adjusts from 1/8 to 3/8 in (3.18 to 9.53 mm) to Handle Thick-Jacketed Cables and Ducts, Fixed Jaws and Ratcheting Feature Make it Easy to Grip and Slit Heavy-Duty Cable Jackets, Including Jackets Made of HDPE (High Density Polyethylene)
- For Use With
- Cable Jackets on Large Submariner Power Cables, Large Fiber Optic Ducts, Large Telecom Cables (600 Pair+), Other Large Power Cables
- Application
- Large Cables and Ducts
- Item
- Slitting Tool
- Compatible Product Type
- Cable Jackets on Large Submariner Power Cables, Large Fiber Optic Ducts, Large Telecom Cables (600 Pair+), Other Large Power Cables
Dimensions
- Minimum Cable Diameter
- 1.5 in
- Tool Length
- 9 in
- Fits Chest Size
- Easy Adjustable Blade Depth Adjusts from 1/8 to 3/8 in (3.18 to 9.53 mm) to Handle Thick-Jacketed Cables and Ducts, Fixed Jaws and Ratcheting Feature Make it Easy to Grip and Slit Heavy-Duty Cable Jackets, Including Jackets Made of HDPE (High Density Polyethylene)
Description
Slitting Tool, Compatible Replacement Blades RCS-50RB, Application Large Cables and Ducts, Minimum Cable Diameter 1.5 in, Cutting Application Slitting, Features Easy Adjustable Blade Depth Adjusts from 1/8 to 3/8 in (3.18 to 9.53 mm) to Handle Thick-Jacketed Cables and Ducts, Fixed Jaws and Ratcheting Feature Make it Easy to Grip and Slit Heavy-Duty Cable Jackets, Including Jackets Made of HDPE (High Density Polyethylene)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.