Shop JONARD TOOLS
See all product information
Create Account
Slitting and Ringing Tool
- Mfr # MS-426
- Zoro # G822823242
product price:Â
$
170.95
/ea
Free Shipping & Returns
Key Features
Minimum Cable Diameter
5.8 mm
Ringing Groove Sizes
5.8 mm to 12 mm
Number of Slitting Grooves
4
Tool Length
3.58 in
Number of Ringing Grooves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-426
- Zoro #
- G822823242
- UPC #
- 811490019973
- Country of Origin
- Taiwan, Province of China
- Number of Slitting Grooves
- 4
- Number of Ringing Grooves
- 4
- Features
- Consists of 4 Precision Slitting Grooves and 4 Precision Ring Grooves Ranging in Size from 5.8 mm to 12 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
- Compatible Replacement Blades
- MS-426RB
- Item
- Slitting and Ringing Tool
- For Use With
- Blade Life
- 5,000 Slits/Cuts
- Cutting Application
- Ringing, Slitting
- Application
- Fiber Optic Slitting and Ringing Tools
- Compatible Product Type
- TK-106 Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-108 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit,TK-179 Advanced Fiber Prep Kit,TK-179B Advanced Backpack Fiber Prep Kit,TK-196B OSP Tool Kit,TK-199B Ultimate Backpack Fiber Prep Kit,TK-199R Ultimate Fiber Kit in Rolling Tool Bag,Tk-2618 Duct and Fiber Tool Kit
Dimensions
- Minimum Cable Diameter
- 5.8 mm
- Ringing Groove Sizes
- 5.8 mm to 12 mm
- Tool Length
- 3.58 in
- Maximum Cable Diameter
- 12 mm
- Tool Width
- 3.37 in
- Slitting Groove Sizes
- 5.8 mm to 12 mm
- Tool Height
- 1.53 in
- Fits Chest Size
- Consists of 4 Precision Slitting Grooves and 4 Precision Ring Grooves Ranging in Size from 5.8 mm to 12 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
Description
Slitting and Ringing Tool, Number of Slitting Grooves 4, Number of Ringing Grooves 4, Slitting Groove Sizes 5.8 mm to 12 mm, Ringing Groove Sizes 5.8 mm to 12 mm, Compatible Replacement Blades MS-426RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 12 mm, Minimum Cable Diameter 5.8 mm, Blade Life 5,000 Slits/Cuts, Cutting Application Ringing, Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.