Slitting and Ringing Tool
- Mfr # MS-526
- Zoro # G922823272
product price:Â
$
187.95
/ea
Free Shipping & Returns
Key Features
Ringing Groove Sizes
9.8 mm to 18.2 mm
Tool Width
3.37 in
For Use With
Number of Ringing Grooves
4
Application
Fiber Optic Slitting and Ringing Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-526
- Zoro #
- G922823272
- UPC #
- 810053350119
- Country of Origin
- Taiwan, Province of China
- For Use With
- Number of Ringing Grooves
- 4
- Application
- Fiber Optic Slitting and Ringing Tools
- Number of Slitting Grooves
- 4
- Compatible Replacement Blades
- MS-526RB
- Item
- Slitting and Ringing Tool
- Features
- Blade Life
- 5,000 Slits/Cuts
- Cutting Application
- Ringing, Slitting
- Compatible Product Type
- TK-107 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-108 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit,TK-196B OSP Tool Kit,TK-199B Ultimate Backpack Fiber Prep Kit,TK-199R Ultimate Fiber Kit in Rolling Tool Bag
Dimensions
- Ringing Groove Sizes
- 9.8 mm to 18.2 mm
- Tool Width
- 3.37 in
- Maximum Cable Diameter
- 18.2 mm
- Slitting Groove Sizes
- 9.8 mm to 18.2 mm
- Tool Height
- 1.53 in
- Tool Length
- 3.58 in
- Minimum Cable Diameter
- 9.8 mm
- Fits Chest Size
Description
Slitting and Ringing Tool, Number of Slitting Grooves 4, Number of Ringing Grooves 4, Slitting Groove Sizes 9.8 mm to 18.2 mm, Ringing Groove Sizes 9.8 mm to 18.2 mm, Compatible Replacement Blades MS-526RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 18.2 mm, Minimum Cable Diameter 9.8 mm, Blade Life 5,000 Slits/Cuts, Cutting Application Ringing, Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.