This item is Discontinued.

Jonard Tools T Key Tool, 2-1/2 in. L, Steel JIC-719A

T Key Tool, 2-1/2 in. L, Steel (Discontinued)

  • Mfr # JIC-719A
  • Zoro # G7524002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JIC-719A
Zoro #
G7524002
UPC #
811490015630
Country of Origin
China

Dimensions

Size
6 1/2 in
Overall Length
2 1/2 in
Handle Length
2 1/2 in
Overall Height
1/4 in
Tip Size
1/4 in
Overall Width
3 1/2 in
Handle Diameter
1/4 in

Details

Item
T Key Tool
Material
Alloy Steel
Finish
Chrome
Insulated
No
Measurement Type
SAE
Securing Chain
No
Non-Magnetic
No
Handle Color
Silver
Includes Bits
No
Handle Shape
T
Tip Style
Coin Leveler
Head Configuration
0.250 in Key
Key Style
Pay Phone Key
Includes
T Key Tool
Corrosion Resistant
No
Compatible with Product Type
Coin Collectors
Non-Sparking
No
Color
Metallic

Description

T Key Tool, Size 6 1/2 in, Handle Shape T, Overall Length 2 1/2 in, Alloy Steel, Coin Collectors, Tip Size 1/4 in, Tip Style Coin Leveler, SAE, Chrome, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.