Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.0mm Slotted Bit 125mmL
- Mfr # 1650
- Zoro # G323579310
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1650
- Zoro #
- G323579310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 1650 Slotted Screwdriver Bit This slotted screwdriver bit is built for precise fastening with a 0.8 x 5.0mm slotted tip and a 1/4 inch hex shank. The 125mm overall length helps balance reach and control when working around recessed or hard-to-access fasteners. Manufactured from High Speed Steel and heat treated for durability, it's designed for professional technicians who need consistent fit, strength, and long service life. Size markings are stamped for quick identification and long-term organization. Key Benefits 0.8 x 5.0mm slotted tip supports accurate engagement and controlled driving. 1/4 inch hex shank fits standard bit holders and compatible drivers. 125mm overall length improves access while maintaining stable handling and reach. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated design delivers a tough exterior and strong inner core. Stamped size identification stays readable for faster selection and better organization. SKU: 1650. Built to meet professional expectations, this precision-drive slotted bit emphasizes material quality, heat treatment, and clear identification for day-to-day efficiency. It's a straightforward addition to any technician's bit set where durability, standards compliance, and consistent performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.