This item is Discontinued.

Jonard Tools Trimpot, Plastic, Hex/Flat, 5 In, PK10 AT-3767/10

Trimpot, Plastic, Hex/Flat, 5 In, PK10 (Discontinued)

  • Mfr # AT-3767/10
  • Zoro # G2201254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-3767/10
Zoro #
G2201254
UPC #
811490013773
Country of Origin
China

Dimensions

Length (In.)
5
Minimum Clip Diameter
0.094 in
Tool Length
5 in
Maximum Clip Thickness
0.094 in
Maximum Clip Diameter
0.094 in
Minimum Clip Thickness
0.094 in

Details

Item
Trimpot
Material
Plastic
Tip Shape
1 Hex, 1 Flat
Application
For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Color
Black
Product Type
Trimpot
Body Material
Thermoplastic
Body Color
Black
For Use With
Electronic Equipment, Oscilloscopes, Potentiometers
Tip Type
Hex, Slotted
Tool Weight
0.075 lb

Description

Trimpot, Product Type Trimpot, Application Adjustment, Alignment, Burnishers, Maximum Clip Diameter 0.094 in, Maximum Clip Thickness 0.094 in, Minimum Clip Diameter 0.094 in, Minimum Clip Thickness 0.094 in, Tip Type Hex, Slotted, Tool Length 5 in, Body Color Black, Body Material Thermoplastic, For Use With Electronic Equipment, Oscilloscopes, Potentiometers, Includes (10) Trimpots, Number of Pieces 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.