Zoro Homepage

Underground Wire Tracer

  • Mfr # WCT-700

  • Zoro # G416287009


product price: $548.95
/ea
Free Shipping & Returns

Key Features

Testing Functions
Circuit/Wire Tracing
Tracer Type
Circuit Tracer Kit
Circuit Connection Type
Plug-In
Power Source
Battery
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCT-700
Zoro #
G416287009
UPC #
810132436055
Country of Origin
China

Dimensions

Battery Size
AA (Transmitter), AAA (Receiver)
Manufacturer Warranty Length
Limited
Transmitter Dimensions
189 mm x 96 mm x 48 mm
Receiver Dimensions
226 mm x 68 mm x 38 mm

Details

Testing Functions
Circuit/Wire Tracing
Tracer Type
Circuit Tracer Kit
Circuit Connection Type
Plug-In
Power Source
Battery
Display Type
Digital
Tone Types
High or Low Pitch
Features
Alert Type
Sound, Light
For Voltage Range
8 to 480V (Transmitter), 80 to 1000V (Receiver)
CAT Safety Rating
CAT III 600V
Item
Underground Wire Tracer
Includes Batteries
Yes
Number of Tones
1
Operating Frequency
50 to 60 Hz
For Circuit Type
Energized
Standards
CAT III 600V
Battery Chemistry
Alkaline
Tracing Locations
Ceilings, Floors, Walls
Signal Output Voltage
8 to 480V (Transmitter), 80 to 1000V (Receiver)

Description

Underground Wire Tracer, Alert Type Sound, Light, CAT Safety Rating CAT III 600V, Display Type Digital, For Circuit Type Energized, For Voltage Range 8 to 480V (Transmitter), 80 to 1000V (Receiver), Operating Frequency 50 to 60 Hz, Tracing Locations Ceilings, Floors, Walls, Standards CAT III 600V, Testing Functions Circuit/Wire Tracing, Tracer Type Circuit Tracer Kit, Battery Chemistry Alkaline, Battery Size AA (Transmitter), AAA (Receiver), Circuit Connection Type Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.