Visual Fault Locator

  • Mfr # VFL-300

  • Zoro # G122824147


product price:  $229.95
/ea
Sold in multiples of 10 for $2,299.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VFL-300
Zoro #
G122824147
UPC #
810053350577
Country of Origin
China

Description

Visual Fault Locator, Calibration Certificate Available Separately, Connector Type FC, LC, SC, ST, Adapters Included FC to LC, CAT Safety Rating CAT I, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Visual Fault Locator, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Alkaline, Battery Size AA, Display Type No Display, Dustproof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.