This item is Discontinued.

Jonard Tools Wire Rope and Cable Cutter, Bl Hndl, 8" WRC-14

Wire Rope and Cable Cutter, Bl Hndl, 8" (Discontinued)

  • Mfr # WRC-14
  • Zoro # G7314708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRC-14
Zoro #
G7314708
UPC #
811490019287
Country of Origin
China

Dimensions

Overall Length
8"

Details

Material
Chrome Vanadium Steel
Number of Pieces
1
Item
Wire Rope and Cable Cutter,Bl Hndl,8"
Features
Tool Design Provides Greater Leverage for Easier Cutting
Application
Wire Rope and Cable Cutter

Description

Wire Rope and Cable Cutter,Bl Hndl,8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.