
0-55 PSI psi, 2.83 in Dial, NPT, Steel Case Material
Mfr # J40551
Zoro # G712122028
product price: $43.15
/eaKey Features
Process Connection Type
NPT
Dial Size (In.)
2.83 in
Gauge Case Material
Steel
Primary Pressure Range
0-55 PSI
Case Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J40551
Zoro #
G712122028
UPC #
717510405514
Country of Origin
China
Dimensions
Dial Size (In.)
2.83 in
Length
2.83 in
Details
Process Connection Type
NPT
Gauge Case Material
Steel
Primary Pressure Range
0-55 PSI
Case Color
Black
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.