Zoro Homepage

0-55 PSI psi, 2.83 in Dial, NPT, Steel Case Material

  • Mfr # J40558

  • Zoro # G612122067


product price: $40.69
/ea

Key Features

Process Connection Type
NPT
Dial Size (In.)
2.83 in
Gauge Case Material
Steel
Primary Pressure Range
0-55 PSI
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40558
Zoro #
G612122067
UPC #
717510405583
Country of Origin
China

Dimensions

Dial Size (In.)
2.83 in
Length
2.83 in

Details

Process Connection Type
NPT
Gauge Case Material
Steel
Primary Pressure Range
0-55 PSI
Case Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.