Zoro Homepage

0-55 PSI psi, 5.40 in Dial, 1/2 in NPT

  • Mfr # J40560

  • Zoro # G812108519


product price: $50.25
/ea

Key Features

Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
5.40 in
Primary Pressure Range
0-55 PSI
Length
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40560
Zoro #
G812108519
UPC #
717510405606
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
5.40 in
Length
3.70 in

Details

Process Connection Type
NPT
Primary Pressure Range
0-55 PSI

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.