Zoro Homepage

1-1/2" PVC Check Valve

  • Mfr # C30150

  • Zoro # G5440062


product price: $15.35
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Solvent
Body Material
PVC
Max. Pressure
200 psi @ 77 Degrees F
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30150
Zoro #
G5440062
UPC #
717510301502
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"

Details

Connection Type
Solvent
Body Material
PVC
Max. Pressure
200 psi @ 77 Degrees F
Item
Check Valve
Material of Construction
PVC
Product Type
Inline PVC Check Valve,Solvent Ends,1-1/2"

Description

Inline PVC Check Valve,Solvent Ends,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.