Zoro Homepage

1-1/2" x 12" Black Pipe Nipple

  • Mfr # 31512

  • Zoro # G5433817


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Overall Pipe Length
12"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1-1/2"
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31512
Zoro #
G5433817
UPC #
677706061330
Country of Origin
China

Dimensions

Overall Pipe Length
12"
Pipe Size (Fittings)
1-1/2"

Details

Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple
Basic Pipe Fitting Shape
Nipple

Description

Black Pipe Nipple, 1-1/2 X 12 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.