1-1/2" x 2" Black Pipe Nipple
Mfr # 31520
Zoro # G5433893
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Overall Pipe Length
2"
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31520
Zoro #
G5433893
UPC #
677706061354
Country of Origin
China
Dimensions
Overall Pipe Length
2"
Pipe Size (Fittings)
1-1/2"
Details
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.