Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 2 ft. Black Ready Cut Pipe

  • Mfr # 300B1524

  • Zoro # G5434429


product price: $15.59
/ea

Key Features

Overall Pipe Length
2 ft.
Pipe Type
Pipe
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300B1524
Zoro #
G5434429
UPC #
677706062955
Country of Origin
China

Dimensions

Overall Pipe Length
2 ft.
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"

Details

Pipe Type
Pipe
Item
Black Ready Cut Pipe
Basic Pipe Fitting Material
Metal

Description

Black Ready Cut Pipe, 1-1/2 X 24 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.