1-1/2" x 6" Black Pipe Nipple
Mfr # 31560
Zoro # G5433963
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Overall Pipe Length
6"
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31560
Zoro #
G5433963
UPC #
677706061439
Country of Origin
China
Dimensions
Overall Pipe Length
6"
Pipe Size (Fittings)
1-1/2"
Details
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.