
1-1/2in. Bronze Insert Coupling
Mfr # I13019LF
Zoro # G512108796
product price: $32.45
/eaKey Features
Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
2.05. in
Pipe Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Fitting Connection Type
Barbed x Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I13019LF
Zoro #
G512108796
UPC #
717510171303
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia. (In.)
2.05. in
Pipe Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Details
Basic Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x Barbed
Item
Bronze Insert Coupling
Pipe Fitting Material
Bronze
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.