
1-1/2in. C x MIP Forged Brass Union
Mfr # K126610295
Zoro # G512199794
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Material
Forged Brass
Width
2.50 in
Length
3.20 in
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K126610295
Zoro #
G512199794
UPC #
677706612952
Country of Origin
Korea, Republic of
Dimensions
Width
2.50 in
Length
3.20 in
Details
Basic Pipe Fitting Material
Forged Brass
Color
Copper
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.