Zoro Homepage

1-1/2in. Chrome Plated Brass J-Bend 17 Gauge

  • Mfr # P38020

  • Zoro # G612168577


product price: $26.39
/ea

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Width
16.30 in
Length
15.70 in
Standards
ASME A112.18.2-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38020
Zoro #
G612168577
UPC #
717510383201
Country of Origin
China

Dimensions

Width
16.30 in
Length
15.70 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Standards
ASME A112.18.2-2020

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.