1-1/2in. Chrome Plated Brass S-Trap with Shallow Escutcheon Less Cleanout 22 Gauge

  • Mfr # P38014

  • Zoro # G512107294


product price:  $29.15
/ea

Key Features

Length (In.)
5.20 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Width
22.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P38014
Zoro #
G512107294
UPC #
717510383140
Country of Origin
China

Dimensions

Length (In.)
5.20 in
Width
22.30 in

Details

Material of Construction
Brass
Color/Finish
Chrome Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.