Shop JONES STEPHENS
See all product information
Create Account
3in. x 4in. PVC Pipe Fit Drain Base with 3-1/2in. Metal Spud and 6in. Nickel Bronze Strainer
- Mfr # D53084
- Zoro # G212108966
product price:Â
$
98.45
/ea
Key Features
Length (In.)
6.30 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D53084
- Zoro #
- G212108966
- UPC #
- 717510530841
- Country of Origin
- United States
- Material of Construction
- PVC
- Color/Finish
- Nickel Bronze
Dimensions
- Length (In.)
- 6.30 in
- Width
- 6.60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.