1-1/2in. Chrome Plated Sink Trap with Sweat Connection 17 Gauge

  • Mfr # P38140

  • Zoro # G312168648


product price: $38.95
/ea

Key Features

Basic Pipe Fitting Material
Brass
Width
22.10 in
Color
Chrome Plated
Length
18.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38140
Zoro #
G312168648
UPC #
717510381405
Country of Origin
China

Dimensions

Width
22.10 in
Length
18.10 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.