
1-1/2in. FIP Brass Gas Ball Valve
Mfr # B64150
Zoro # G512108246
product price: $61.95
/eaKey Features
Ball Material
Chrome plated brass
Pipe Size
1-1/2 in
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Overall Length
7.50 in
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B64150
Zoro #
G512108246
UPC #
717510641509
Country of Origin
Italy
Dimensions
Pipe Size
1-1/2 in
Overall Length
7.50 in
Overall Width
4 in
Details
Ball Material
Chrome plated brass
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.