Zoro Homepage

1-1/2in. FIP PVC Ball Valve

  • Mfr # B91150

  • Zoro # G712105397


product price: $18.69
/ea

Key Features

Ball Port Style
Standard port
Valve Structure
One piece
Pipe Size
1-1/2 in
For Media
Water
Overall Length
4.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B91150
Zoro #
G712105397
UPC #
717510911503
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in
Overall Length
4.20 in
Overall Width
5.10 in

Details

Ball Port Style
Standard port
Valve Structure
One piece
For Media
Water
Body Material
PVC
Color - Valve Body
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.