Zoro Homepage

1-1/2in. FPT Bronze Insert Adapter

  • Mfr # I13013LF

  • Zoro # G912175657


product price: $45.19
/ea

Key Features

Outside Dia. (In.)
9.10 in
Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x FPT
Pipe Size - Pipe Fitting
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13013LF
Zoro #
G912175657
UPC #
717510172409
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. (In.)
9.10 in
Pipe Size - Pipe Fitting
1-1/2 in

Details

Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x FPT
Item
Bronze Insert Adapter

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.