
1-1/2in. Gas Shut-Off Valve, Square Head
Mfr # G18150
Zoro # G812168049
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Bronze
Color - Valve Body
Brass
Pipe Size
1-1/2 in
Seal Material
Cast Bronze
Handle Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G18150
Zoro #
G812168049
UPC #
717510181500
Country of Origin
United States
Dimensions
Pipe Size
1-1/2 in
Size
1-1/2 in
Details
Body Material
Cast Bronze
Color - Valve Body
Brass
Seal Material
Cast Bronze
Handle Color
Brass
Item
Shut-Off Valve
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.