Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. Nylon Insert 90Deg. Elbow

  • Mfr # I11017

  • Zoro # G012165558


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Basic Pipe Fitting Material
Nylon
Length
12 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I11017
Zoro #
G012165558
UPC #
717510114171
Country of Origin
United States

Dimensions

Length
12 in
Width
10 in

Details

Basic Pipe Fitting Material
Nylon
Color
White

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.