Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. Slip-On Plastic DWV Protection Cap

  • Mfr # T36150

  • Zoro # G012106179


product price: $0.37
/ea
Sold in multiples of 22 for $8.14

Key Features

Material
PVC
Size
1-1/2 in
Color
Orange
For Use In
Schedule 40 Pipe
Nominal Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36150
Zoro #
G012106179
UPC #
717510361506
Country of Origin
United States

Dimensions

Size
1-1/2 in
Nominal Size
1-1/2 in

Details

Material
PVC
Item
DWV protection cap
Color
Orange
For Use In
Schedule 40 Pipe

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.