Zoro Homepage

1-1/2in. White Plastic Double Slip Fitting 45Deg. Elbow

  • Mfr # P37445

  • Zoro # G212222914


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Length (In.)
2.30 in
Standards
ASME A112.18.2-2020
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37445
Zoro #
G212222914
UPC #
717510374452
Country of Origin
China

Dimensions

Length (In.)
2.30 in

Details

Standards
ASME A112.18.2-2020
Material
Plastic

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.