Zoro Homepage

1-1/2in. x 1 1/4in. Black Iron Hex Bushing

  • Mfr # B1440303

  • Zoro # G512108574


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Standards
ANSI 372-2016
Overall Pipe Length
2 in
Outside Dia.
1.9 in
Basic Pipe Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1440303
Zoro #
G512108574
UPC #
677706090187
Country of Origin
China

Dimensions

Overall Pipe Length
2 in
Outside Dia.
1.9 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.