
1-1/2in. x 1-1/4in. x 3/4in. Black Iron Reducing Tee, Banded
Mfr # B4600318
Zoro # G412121451
product price:Â $16.49
/eaKey Features
Standards
ANSI 372-2016
Overall Pipe Length
3 in
Outside Dia.
2.50 in
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4600318
Zoro #
G412121451
UPC #
677706093386
Country of Origin
China
Dimensions
Overall Pipe Length
3 in
Outside Dia.
2.50 in
Details
Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.