
1-1/2in. x 16in. Chrome Plated Brass Direct Connection Center Outlet Waste 20 Gauge
Mfr # P38033
Zoro # G212168656
product price:Â $53.99
/eaKey Features
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Length
10 in
Width
6 in
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P38033
Zoro #
G212168656
UPC #
717510383331
Country of Origin
China
Dimensions
Length
10 in
Width
6 in
Details
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Description
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.