1-1/2in. x 16in. Chrome Plated Brass Direct Connection Center Outlet Waste 22 Gauge

  • Mfr # P38032

  • Zoro # G912168598


product price:  $42.15
/ea

Key Features

Basic Pipe Fitting Material
Brass
Width
10.60 in
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Length
5.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P38032
Zoro #
G912168598
UPC #
717510383324
Country of Origin
China

Dimensions

Width
10.60 in
Length
5.80 in

Details

Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated

Description

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.