1-1/2in x 20ft Natural PEX-A Pipe for Potable Water Straight Lengths

  • Mfr # F76075

  • Zoro # G212126984


product price:  $453.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene
Width
6 in
Tube Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F76075
Zoro #
G212126984
UPC #
717510062144
Country of Origin
Spain

Dimensions

Width
6 in
Tube Length
20 ft

Details

Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.