Shop JONES STEPHENS
See all product information
Create Account
1-1/2in. x 24in. Peened Stainless Steel Grab Bar with Exposed Screws
- Mfr # G13224
- Zoro # G312121766
product price:Â
$
41.35
/ea
Key Features
Length
27.90 in
Material
Stainless Steel
Color
Peened
Width
18.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G13224
- Zoro #
- G312121766
- UPC #
- 717510132441
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Peened
Dimensions
- Length
- 27.90 in
- Width
- 18.20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.