Shop JONES STEPHENS
See all product information
Create Account
1-1/2in. x 32in. Satin Stainless Steel Grab Bar with Exposed Screws
Mfr # G13032
Zoro # G712121861
product price:Â $40.99
/eaKey Features
Material
Stainless Steel
Color
Satin
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13032
- Zoro #
- G712121861
- UPC #
- 717510130324
- Country of Origin
- China
Dimensions
- Length
- 34 in
- Width
- 15 in
Details
- Material
- Stainless Steel
- Color
- Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.